Skip to Content
Merck
All Photos(1)

Key Documents

24323

Supelco

SPB®-PUFA Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 0.20 μm

Synonym(s):

SPB-PUFA, 30M .32MM .20UM

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,620.00

$2,620.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 EA
$2,620.00

About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

$2,620.00


Estimated to ship on16 April 2025


material

fused silica

Quality Level

Agency

meets requirements for USP G18

parameter

50-220 °C temperature (isothermal or programmed)

Beta value

400

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Bonded; poly(alkylene glycol) phase

application(s)

agriculture
clinical
food and beverages

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column provides the necessary polarity for analyses of polyunsaturated fatty acids (PUFAs) as fatty acid methyl esters (FAME). This column is specifically tuned to provide highly reproducible analyses.
USP Code: This column meets USP G18 requirements.
Phase:
  • Bonded
  • Poly(alkylene glycol)
Temp. Limits:
  • 50 °C to 220 °C (isothermal or programmed)
Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1]

Application

SPB®-PUFA Capillary GC Column was used during the fatty acid methyl esters (FAME) analyses, in an experimental investigation done to prove ω6 docosapentaenoic acid as an essential fatty acid.[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Is ω6 docosapentaenoic acid an essential fatty acid during early ontogeny in marine faunaω6 docosapentaenoic acid an essential fatty acid during early ontogeny in marine fauna.
Parrish C
Limnology and Oceanography, 52 (1), 476-479 (2007)
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service