Skip to Content
Merck
All Photos(1)

Key Documents

24311

Supelco

α-DEX 225

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,290.00

$1,290.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,290.00

About This Item

EC Number:
UNSPSC Code:
41115710
eCl@ss:
32119290

$1,290.00


Check Cart for Availability

material

fused silica

description

GC capillary column

parameter

30-230 °C temperature

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 25% 2,3-di-O-acetyl-6-O-TBDMS-α-cyclodextrin in SPB-20 poly(20% phenyl/80% dimethylsiloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1]
The chiral stationary phase in α-DEX 225 columns contains 2,3-di-O-acetyl-6-0-TBDMS-α-cyclodextrin embedded in an intermediate polarity phase.

Chem/Phys Resistance

Temp. Limits:
  • 30 °C to 230 °C

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service