Skip to Content
Merck
All Photos(1)

Key Documents

24196-U

Supelco

SPB®-20 Capillary GC Column

size × I.D. 30 m × 0.25 mm, df 1.00 μm

Synonym(s):

GC column, SPB-20, 20% diphenyl

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,120.00

$1,120.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,120.00

About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
NACRES:
SB.54

$1,120.00


Check Cart for Availability

material

fused silica

Quality Level

Agency

OSHA 62
meets requirements for USP G32

parameter

-25-300 °C temperature (isothermal or programmed)

Beta value

63

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

size × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(20% diphenyl/80% dimethyl siloxane) phase

application(s)

clinical
food and beverages

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column has intermediate polarity due to the higher (20%) phenyl content, producing a different elution order of polar compounds for confirmational information. It is often used for analyses of aromatic analytes.
USP Code: This column meets USP G32 requirements.
Phase:
  • Bonded
  • Poly(20% diphenyl/80% dimethyl siloxane)
Temp. Limits:
  • -25 °C to 300 °C (isothermal or programmed)

Application

SPB®-20 fused silica capillary column is suitable for separating amino acid and keto acid by gas chromatography coupled with mass spectrometry.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Branched-chain Amino Acids.
Harris RA and Sokatch JR.
Science, 65-66 (2000)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service