Skip to Content
Merck
All Photos(1)

Key Documents

22656

Supelco

SS-174 PTFE-Faced Septa

diam. 9.5 mm ( 3/8 in.), pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$307.00

$307.00


Available to ship on11 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$307.00

About This Item

UNSPSC Code:
41115718

$307.00


Available to ship on11 April 2025Details


Request a Bulk Order

material

off-white silicone body (123 mil thick)
yellow PTFE face (2 mil thick)

packaging

pkg of 100 ea

diam.

9.5 mm ( 3/8 in.)

Looking for similar products? Visit Product Comparison Guide

General description

PTFE-faced septa are designed for applications where greater inertness is required. The off-white silicone rubber body (123 mil thick) provides plenty of support for the yellow PTFE face (2 mil thick). After the PTFE is ruptured during injection, some bleeding may occur. Because this bleed increases as more of the rubber is exposed, we recommend using a needle guide to reduce the size of the punctured area. For use with 200 °C to 300 °C inlet temperatures.
PTFE-faced septa are suitable to overcome the degradation due to prolonged high temperatures which occurs in silicone rubber septa. The degradation results in baseline drift and additional peaks. It is generally fixed with the PTFE faced towards the column packing.[1]

Application

Glass vials equipped with stir bars may be sealed with PTFE faced silicone septa for solvent drop microextraction analysis of water samples.[2] This may be used in sealing the vials used for headspace solid-phase microextraction (HS-SPME) procedure during determination of aldehydes in drinking water.[3]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Beatriz Cancho et al.
Journal of chromatography. A, 943(1), 1-13 (2002-02-01)
A headspace solid-phase microextraction (HS-SPME) procedure followed by gas chromatography and electron capture detection (GC-ECD) has been developed for the determination of aldehydes in drinking water samples at microg/l concentrations. A previous derivatization with o-(2,3,4,5,6-pentafluorobenzyl)hydroxylamine hydrochloride (PFBHA) was performed due
Carmen López-Blanco et al.
Analytical and bioanalytical chemistry, 383(4), 557-561 (2005-09-01)
Water contamination due to the wide variety of pesticides used in agriculture practices is a global environmental pollution problem. Analytical methods with low quantification limits are necessary. The application of a new extraction technique, solvent drop microextraction (SDME), followed by
Ian A. Fowlis
Gas Chromatography, 62-62 (2008)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service