Skip to Content
Merck
All Photos(1)

Key Documents

11814

Supelco

Coated GC Packing

phase 6.6% Carbowax 20M, matrix 80/120 Carbopack B AW support, bottle of 15 g

Sign Into View Organizational & Contract Pricing

Select a Size

15 G
$864.00

$864.00


Check Cart for Availability


Select a Size

Change View
15 G
$864.00

About This Item

UNSPSC Code:
23151817

$864.00


Check Cart for Availability

packaging

bottle of 15 g

parameter

60-225 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

80/120 Carbopack B AW support

matrix active group

6.6% Carbowax 20M phase

column type

packed GC

compatibility

for analyte group alcoholic beverages

Looking for similar products? Visit Product Comparison Guide

General description

Ready-to-use coated packing for those wanting to pack their own columns.
The choice of coating material is based on the stationary phase of the GC.[1] Coated GC packing is done by coating a 6% carbowax -20M liquid phase on a chromosorb support. The GC column made up of this packing material is highly efficient, has low bleed and almost no active site. Furthermore it guarantees uniform packing in the column thereby leading to rapid analysis.[2]

Application

Carbopack B or graphitized thermal carbon block (GTCB) was used for the determination of trace amounts of simazine and atrazine in water.[3] It was also used for the Gas chromatographic evaluation of the organic components present in the atmosphere at trace levels for pre-concentration of the sample.[4]

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Basic Gas Chromatography-Mass Spectrometry: Principles and Techniques.
Karasek FW and Clement RE.
Science, 15-16 (1988)
Rapid determination of simazine and atrazine in water at the parts per trillion (10 (12) level. Extraction by a miniaturized carbopack B trap followed by high-performance liquid chromatography.
Corcia D, et al.
Journal of Chromatography A, 405, 357-363 (1987)
Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer P.
Science, 73-73 (2009)
Gas chromatographic evaluation of the organic components present in the atmosphere at trace levels with the aid of carbopack b for pre-concentration of the sample.
Ciccioli, et al.
Journal of Chromatography A, 351, 433-449 (1986)

Questions

1–5 of 5 Questions  
  1. How can I purchase a column that is packed with this material?

    1 answer
    1. Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  3. What is the maximum temperature for this packing?

    1 answer
    1. The maximum temperature for this packing is 225 °C.

      Helpful?

  4. What does the 80/120 stand for in the product description?

    1 answer
    1. The 80/120 refers to the mesh size range of the actual particles.  When working with mesh size: the larger the mesh number, the smaller the diameter of the particle.  In this case 80 refers to a diameter of 177 microns and 120 refers to a diameter of 125 microns.  Therefore; the particles in this product with 80/120 will range between 125 microns and 177 microns.

      Helpful?

  5. Is this product a packed column?

    1 answer
    1. This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service