Skip to Content
Merck
All Photos(1)

Key Documents

Z760951

TPP® cryotubes

polypropylene tube, capacity 2.0 mL

Synonym(s):

cryo tubes

Sign Into View Organizational & Contract Pricing

Select a Size

400 EA
$566.00

$566.00


Available to ship on17 April 2025Details



Select a Size

Change View
400 EA
$566.00

About This Item

UNSPSC Code:
41121704
NACRES:
NB.11

$566.00


Available to ship on17 April 2025Details


material

cap
colorless tube
polypropylene tube
self-standing bottom

sterility

sterile
sterile

feature

RNase and DNase free
External thread

packaging

pack of 400 ea (4 x 100 ea)

manufacturer/tradename

TPP 89020

parameter

-180-121 °C temp. range
-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

2.0 mL

tube diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

TPP cryo tubes made of polypropylene (PP) with external thread and star foot are designed for storage of biological material and samples down to -196°C. The screw caps with external thread reduce the risk of contamination and cross-contamination. During storage build up of stress on the product can happen. The design as well as the high grade material ensures safe handling during and after the unfreezing process.

Features and Benefits

  • Cryogenic storage tubes
  • Sterile
  • DNAse, RNAse, Pyrogen-Free
  • Temp range: -180°C to 121°C
  • Absolute gas-tightness guaranteed without the use of a silicone gasket
  • No more "gasket-popping" by over-tightening reduces contamination risk
  • External threading
  • Free-standing
  • Star-shaped bottom for easy opening in tube racks
  • Graduated with large writing surface
  • Recommended for vapor phase LN2 storage

Legal Information

TPP is a registered trademark of TPP Techno Plastic Products AG

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service