Z760943
TPP® cryotubes
polypropylene, capacity 1.2 mL
Synonym(s):
cryo tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
clear tube
polypropylene
polypropylene tube
screw top cap
screw top neck
self-standing bottom
sterility
sterile
feature
RNase and DNase free
neck thread external thread
packaging
pack of 400 ea
manufacturer/tradename
TPP 89012
parameter
-180-121 °C temp. range
capacity
1.2 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Cryogenic storage tubes
- Sterile
- DNAse, RNAse, Pyrogen-Free
- Temp range: -180°C to 121°C
- Absolute gas-tightness guaranteed without the use of a silicone gasket
- No more "gasket-popping" by over-tightening reduces contamination risk
- External threading
- Free-standing
- Star-shaped bottom for easy opening in tube racks
- Graduated with large writing surface
- Recommended for vapor phase LN2 storage
Legal Information
TPP is a registered trademark of TPP Techno Plastic Products AG
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service