Skip to Content
Merck
All Photos(2)

Key Documents

Z759163

Labnet MultiGene OptiMax thermal cycler

temp. range 4-99.9 °C, AC/DC input 240 V AC (UK 3-pin and European 2-pin plug)

Synonym(s):

gradient thermal cyclers, pcr thermal cyclers, pcr thermo cyclers, thermal cyclers, thermo cyclers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$14,580.00

$14,580.00


Check Cart for Availability


Select a Size

Change View
1 EA
$14,580.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.22

$14,580.00


Check Cart for Availability

manufacturer/tradename

Labnet TC 9610-230

parameter

4-99.9 °C temp. range
4-99.9 °C temp. range

technique(s)

PCR: suitable

W × D × H

24 cm × 42 cm × 24 cm

weight

9 kg

Looking for similar products? Visit Product Comparison Guide

General description

The new MultiGene OptiMax brings new speed and features to our Thermal Cycler line. It utilizes an easy user interface, having a much greater speed of operation by increasing the ramping speed and eliminates overshooting or undershooting with contributes to longer run times.

New features like PC Viewer and a TM calculator allows you to connect to a Windows based PC using a USB interface and view the actual temperature profiles in real time. The new 6-block gradient format allows you to select the temperatures you wish to optimize rather than have the system select for you.

  • No condensation after overnight cooling at 4°C
  • 200 complete programs in memory
  • 6-segment block temperature control with users able to select 6-segment temps independently
  • 6 temperature blocks in 4 x 4 well format
  • Peltier heating/cooling method
  • TM Calculator
  • PC Viewer
  • Simple user interface
  • Power cables for either the UK 3-pin or European 2-pin plugs supplied

Legal Information

Multigene is a trademark of Labnet Intl., Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service