Skip to Content
Merck
All Photos(1)

Key Documents

Z742470

TC-32 Mini Thermal Cycler with multiformat block

AC/DC input 110 V AC, US 3-pin plug

Synonym(s):

PCR machine

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$5,370.00

$5,370.00


Check Cart for Availability


Select a Size

Change View
1 EA
$5,370.00

About This Item

UNSPSC Code:
41102404

$5,370.00


Check Cart for Availability

feature

touch screen control

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific T5005-3205

technique(s)

PCR: suitable

size

9 in. × 7 in. , footprint

capacity

(32 x 0.2 ml or 4 PCR strips)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Benchmark TC-32 Mini Thermal Cycler Benchmark TC-32 Mini Thermal Cycler × "Mini sized" doesn′t have to mean a sacrifice on features and performance. Benchmark′s TC-32 Mini Thermal Cycler retains the advanced programming features, easy to use software and fast, reliable cycling of the larger TC-9639 Thermal Cycler, but with a smaller block and lower price point. Designed for lower throughput needs, the TC-32 Mini Thermal Cycler has a capacity for 32x0.2ml tubes. The wells are arranged in a 4x8 format, allowing the block to accept strips of 8 as well as individual tubes. The block heats and cools very quickly - at rates as fast as 5°C/second. A proprietary algorithm controls block temperature, bringing samples quickly to the target temperature without any over- or under-shoot. Excellent block uniformity ensures consistency sample to sample. Operation of the thermal cycler is controlled from the large, full color, touch screen. Icon driven menus allow users to get running quickly. Programming is extremely simple and includes options for time and temperature increment/decrements, adjustable ramp rates, and an auto pause and restart functions. More than 100 typical programs can be stored in memory and easily recalled. After a run, samples can be held at 4°C. An on-screen report is also available at the completion of a run.. The heated lid is self adjusting - the spring loaded platen in the lid comes firmly into contact with the tops of the tubes to prevent sample evaporation and condensation. There are no knobs to turn or levers to adjust. The temperature of the heated lid can be changed or the heating function of the lid may be turned off. With a footprint less than that of the average laboratory notebook, the TC-32 Mini Thermal Cycler will fit almost anywhere

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service