Z740031
BRAND® pipette tips, bulk
volume 50-1000 μL, pack of 1000 ea (2 bags of 500)
Synonym(s):
pipette tips, pipettor tips
Select a Size
$42.60
In StockDetails
Select a Size
About This Item
endotoxin free
$42.60
In StockDetails
Recommended Products
material
blue tip
polypropylene
polypropylene tip
sterility
non-sterile
feature
RNase and DNase free
endotoxin free
packaging
pack of 1000 ea (2 bags of 500)
manufacturer/tradename
BRAND 732012
maximum volume
1 mL
volume
50-1000 μL
Looking for similar products? Visit Product Comparison Guide
General description
Bulk packed in reclosable bags, non-sterile
All tips and filter tips are produced under supervised state-of-the-art clean-room conditions and automatically shrink-wrapped in reclosable bags and packaged in cardboard boxes. The batch number is printed on every bag.
Quality features:
- High-purity polypropylene, free from DiHEMDA and oleamide
- Manufactured without lubricants; cadmium-free pigments
- Graduation for a quick volume check
- New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
- New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
- Supplied with Certificate of analysis
- New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
- Autoclavable at 121°C (2 bar), acc. DIN EN 285
- Environmentally friendly packaging systems
- Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
- The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
- The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®
Features and Benefits
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service