Skip to Content
Merck
All Photos(1)

Key Documents

Z734756

Nunc® Lab-Tek® II chambered coverglass

4 wells, polystyrene chambers, 1.5 borosilicate coverglass, 1.7 cm2/well, 96/cs

Synonym(s):

chamber slides, microscope slides, microscopy slides

Sign Into View Organizational & Contract Pricing

Select a Size

96 EA
$2,370.00

$2,370.00


Check Cart for Availability


Select a Size

Change View
96 EA
$2,370.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.13

$2,370.00


Check Cart for Availability

material

borosilicate glass
colorless
polystyrene chamber

sterility

non-sterile
sterile

quality

CE marked

packaging

case of 96

manufacturer/tradename

Nunc 155382

W × L

24 mm × 55 mm

well area

1.7 cm2

wells

4

working volume

0.5-1.0 mL

suitability

suitable for (high power inverted microscopic viewing; confocal image analysis)

Looking for similar products? Visit Product Comparison Guide

General description

  • Excellent for confocal image analysis
  • Optimal for high-power inverted microscopic viewing
  • Chambered coverglass
  • The medium chamber is not removable

Features and Benefits

  • Ideal for culture, examining, and analyzing living cells on a single device.
  • Available in 1, 2, 4, and 8-well formats.
  • Media chamber safely mounted to the No. 1.5 borosilicate coverglass using biocompatible acrylic adhesive.
  • Optimal gas exchange ensured with minimal evaporation via tabbed polystyrene cover.
  • Shipped conveniently in stackable incubation trays.

Legal Information

Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Crystal F Davey et al.
PLoS genetics, 12(3), e1005934-e1005934 (2016-03-19)
The planar cell polarity (PCP) pathway is a cell-contact mediated mechanism for transmitting polarity information between neighboring cells. PCP "core components" (Vangl, Fz, Pk, Dsh, and Celsr) are essential for a number of cell migratory events including the posterior migration

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service