Skip to Content
Merck
All Photos(2)

Key Documents

GBL103330

Grace Bio-Labs CultureWell chambered coverglass

wells, 3, well diam. × thickness 9.5 mm × 1 mm, well volume 300-500 μL

Synonym(s):

chamber slides, chambered coverglass

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
$452.00

$452.00


Check Cart for Availability


Select a Size

Change View
20 EA
$452.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$452.00


Check Cart for Availability

material

borosilicate glass backing
clear silicon chamber
colorless

sterility

(sterile)
sterile

feature

wells 3

packaging

pack of 20 ea

manufacturer/tradename

Grace Bio-Labs 103330

external L × W

61 mm × 24 mm

well area

0.7 cm2

well diam. × thickness

9.5 mm × 1 mm

well volume

300-500 μL

wells

3

Looking for similar products? Visit Product Comparison Guide

General description

Grace Bio-Labs chambered coverglass products are optimal for high resolution microscopy.

Grace Bio-Labs chambered coverglass products consist of removable / reusable non-cytotoxic silicone gaskets secured to 24 mm x 50 mm, number 1.5 German coverglass. They may be placed in sterile culture plates or 100 mm diameter culture dishes.


  • The thin flat coverglass is the optimal platform for high resolution microscopy and high-sensitivity, quantitative, fluorescent imaging.
  • Leak-proof design eliminates well-to-well cross contamination.
  • Gaskets stabilize coverglass and provide convenient handling using conventional microscope slide holders and accessories.
  • Gaskets are removable for high resolution imaging and may be resterilized and reused.
  • Well spacing facilitates liquid handling utilizing multichannel pipettes and robotic dispensers.

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service