Skip to Content
Merck
All Photos(1)

Key Documents

Z708585

Hexagonal weighing boats

size M

Synonym(s):

weighboat, weiging dish

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$174.00

$174.00


Available to ship on10 April 2025Details



Select a Size

Change View
500 EA
$174.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

$174.00


Available to ship on10 April 2025Details


material

hexagonal
polystyrene

size

M

feature

antistatic

packaging

pack of 500 ea

manufacturer/tradename

Heathrow Scientific HS14251B

bottom I.D.

2 in. (51 mm)

top I.D.

2.5 in. (64 mm)

Looking for similar products? Visit Product Comparison Guide

General description

  • Hexagonal weighing boats are ideal for handling samples for weighing.
  • Flexible boats can be easily bent to form pour spouts for spill-free transfer and prevent sample loss.
  • Flat bottoms and sloping slides provide an accurate transfer.
  • These antistatic, polystyrene boats are non-reactive to most substances.
  • Chemically resistant to most chemicals including weak acids, aqueous solutions, alcohols, and bases.
  • Compatible with microwave moisture analyzers.
  • Resist temperatures to 158 °F (70 °C).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service