Skip to Content
Merck
All Photos(1)

Key Documents

Z680362

Eco-friendly glassine weighing boat

diam. 3.5 in., biodegradable

Sign Into View Organizational & Contract Pricing

Select a Size

150 EA
$49.70
24 X 150 EA
$1,050.00

$49.70


Available to ship on22 April 2025Details



Select a Size

Change View
150 EA
$49.70
24 X 150 EA
$1,050.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

$49.70


Available to ship on22 April 2025Details


material

circles
glassine paper

packaging

pack of 150 ea (Internal packs of 150)
case of 3600 ea

manufacturer/tradename

Diversified Biotech BOAT-2000

diam.

3.5 in.

dish diam.

89 mm

General description

Biodegradable- Guilt-free glassine paper will completely breakdown when discarded.
No Static Build Up- Glassine paper is free of static electricity that plagues disposable plastic weighing dishes (polystyrene and polyethylene).
Contaminant Free- Pure glassine is an ultra-clean "Green" paper product.
Easy Use- Robust and durable yet easy to fold for pouring.
Color Contrast- Chocolate-colored glassine reveals every particle of material.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service