Skip to Content
Merck
All Photos(1)

Key Documents

Z694649

3D Biotek Polystyrene (PS) scaffold inserts

for 3D bioreactor 24 well chamber, fiber diam. ~150 μm, ~ 200 μm spacing

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$186.00

$186.00


Check Cart for Availability


Select a Size

Change View
10 EA
$186.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

$186.00


Check Cart for Availability

material

polystyrene

sterility

sterile

feature

~ 200 μm spacing

manufacturer/tradename

3D Biotek PS152024-BR

fiber diam.

~150 μm

size

24 well

pore size

~200 μm (Fiber spacing)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service