Skip to Content
Merck
All Photos(1)

Key Documents

Z688789

Nunc® UpCell Surface cell culture multidish

size 24 wells, case of 6 ea

Synonym(s):

cell culture multidish, tissue culture dish

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$560.00

$560.00


Check Cart for Availability


Select a Size

Change View
6 EA
$560.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.22

$560.00


Check Cart for Availability

sterility

sterile
sterile

feature

lid
membrane not included
w/ lid and airvent

packaging

case of 6 ea

manufacturer/tradename

Nunc 174899

dish L × W

128 mm × 86 mm

external L × W

128 mm × 86 mm

size

24 wells

surface area

1.9 cm2 , culture area (cm2)/well

working volume

1 mL

binding type

(UpCell Surface)

Looking for similar products? Visit Product Comparison Guide

General description

The Nunc UpCell Surface dishes have a temperature responsive cell culture surface. These UpCell Surface dishes are suitable for harvesting of cells with intact surface proteins, for culture passaging, single-cell analyses and cell transplantation research. The UpCell surface enables harvesting of cell sheets and creation of 3D tissue models which are held together by normal cell junctions and extracellular matrix.

  • Harvesting of cells with intact surface proteins
  • No trypsinization - preserve cell surface proteins
  • No physical force - get high cell viability
  • Releases adherent cells by reduction of temperature of the cell culture
  • For culture passaging, single-cell analyses and cell transplantation research
  • Enables harvesting of cell sheets and creations of 3D tissue models held together by normal cell junctions and extracellular matrix
  • Minimal hands-on time
  • For research and single-use only
  • It is quick, clean and simple-just reduce the temperature

Note: Suitable for the harvesting of cells with intact surface proteins, for cell culture passage, single-cell analyses and cell transplantation research.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
UpCell is a trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jinhee Hyun et al.
PLoS pathogens, 15(7), e1007883-e1007883 (2019-07-02)
Chronic infection with human immunodeficiency virus (HIV) and hepatitis C virus (HCV) affects an estimated 35 million and 75 million individuals worldwide, respectively. These viruses induce persistent inflammation which often drives the development or progression of organ-specific diseases and even

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service