Skip to Content
Merck
All Photos(1)

Key Documents

Z642959

Greiner 384 PP well plates

conical bottom translucent polypropylene wells

Synonym(s):

Greiner 384 well plates, polypropylene, 384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$1,050.00

$1,050.00


Check Cart for Availability


Select a Size

Change View
100 EA
$1,050.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
conical bottom translucent polypropylene wells
translucent polypropylene plate
size:
384 wells
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no
alphanumerical well coding

$1,050.00


Check Cart for Availability

material

conical bottom translucent polypropylene wells
translucent polypropylene plate

sterility

non-sterile

feature

lid: no
alphanumerical well coding

packaging

case of 100

manufacturer/tradename

Greiner 781280

availability

available only in EU

maximum volume

130 μL

size

384 wells

working volume

120 μL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

384W non-treated microtiter plate with an optimal working volume of 13-120 μL; maximum well capacity of 130 μL.
Multiwell plates from Greiner. Standard microplate footprint. Excellent optical properties. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL.

Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

384 conical (V) bottom microtiter plate, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; 22 mm height; curvature: approx. 200 μm.

Suitability

Free of detectable DNase/RNase, human DNA and pyrogens. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service