Skip to Content
Merck
All Photos(1)

Documents

Z601446

Hettich® ROTOFIX 32A centrifuge

ROTOFIX 32A, AC/DC input 115 V AC

Synonym(s):

centrifuge hettich, hettich centrifuges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

100 - 127 V AC

manufacturer/tradename

Hettich 1206-01

parameter

4226 rpm
6000 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

  • Economy universal benchtop centrifuge
  • Non-refrigerated
  • Capacity: 4 x 100 mL
  • Max RPM/RCF: 6,000/4,186 (swing-out)
  • Dimensions (HxWxD): 257 mm (10.0 in.) x 366 mm (14.5 in.) x 430 mm (17.0 in.)
  • Rugged, versatile and indispensable for routine laboratory tasks
  • Wide variety of accessories
  • Exchangeable rotors available support: round bottom tubes up to 100 mL, conical tubes up to 50 mL; cytology up to 8 slides carriers
  • Weight: 23 kg (50.5 lbs)
  • CE Compliant

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service