Skip to Content
Merck
All Photos(2)

Key Documents

Z600210

Hellma® absorption cuvettes, Micro

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 700 μL

Synonym(s):

Micro Absorption Cuvettes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$407.00

$407.00


Available to ship on14 April 2025Details


Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
$407.00

About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

$407.00


Available to ship on14 April 2025Details


Request a Bulk OrderRequest more information

material

Suprasil® quartz

description

with 2 polished windows

manufacturer/tradename

Hellma 104.002-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

45 mm × 12.5 mm × 12.5 mm

chamber volume

700 μL

pathlength

10 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with PTFE lid

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service