Skip to Content
Merck
All Photos(1)

Key Documents

Z376817

Sigma-Aldrich

Scintillation vials, general purpose

polyethylene

Synonym(s):

Scintillation Vials

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$355.00

$355.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$355.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

$355.00


Check Cart for Availability

material

polyethylene

sterility

non-sterile

packaging

pkg of 1000 ea

manufacturer/tradename

Simport S207

vial size

16 mm × 57 mm

volume

6.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

General purpose vials can be used for liquid scintillation counting, gamma counting, chromatography, sample storage, and culturing. Fits LKB and Packard Varisette counters. Vials are securely sealed by snapping the cap on. Cap removal requires a simple 1/4 twist, reducing the chance of spillage associated with pull of caps. Polyethylene vials are supplied with polypropylene caps. Polypropylene vials are supplied with polyethylene caps.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service