WHA10463030
Whatman® Spartan® HPLC certified syringe filters
Spartan 13 mm syringe filter, regenerated cellulose, 0.45 μm, with Mini-Tip outlet, 100/pk
Synonym(s):
Z612677, disposable syringe filters
Select a Size
$330.00
Select a Size
About This Item
$330.00
Recommended Products
material
polypropylene housing
regenerated cellulose membrane
sterility
non-sterile
packaging
pack of 100
manufacturer/tradename
Whatman 10463030
Whatman Article No. 28415793 (US reference)
diam.
13 mm
volume
≤10 mL
pore size
0.45 μm
fitting
female Luer inlet (lock)
inlet fitting LLF
male Luer outlet (with mini tip)
outlet fitting Mini-tip
suitability
suitable for (filtration of organic and aqueouse solutions in HPLC)
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Filtration of organic and aqueous solutions in HPLC with reproducible results
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Features and Benefits
- Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- SPARTAN syringe filters are tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254 nm with water, methanol, and acetonitrile
- 13 mm diameter with Mini-Tip
- 13 mm diameter with extremely low dead volume < 10 μl
Benefits
- Versatile: Use for any application requiring a chemically resistant, hydrophilic, low protein-binding membrane
- Documented batch-to-batch quality and consistency ensure reproducible results
- 13 mm diameter with Mini-Tip outlet is ideal for filtration into very small sample bottles
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service