Skip to Content
Merck
All Photos(1)

Documents

CLS431222

Corning® syringe filters

regenerated cellulose membrane, diam. 25 mm, pore size 0.2 μm

Synonym(s):

disposable syringe filters, sterile syringe filters, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
regenerated cellulose membrane

description

female luer lock/male luer slip

sterility

sterile

packaging

case of 50

manufacturer/tradename

Corning 431222

diam.

25 mm

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet (slip)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These Corning syringe filters have polypropylene copolymer housings, female luer lock inlets and male luer slip outlets.

  • Regenerated cellulose (RC) membranes are the best choice for DMSO compatibility
  • 100% integrity tested, sterile and certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 standards
Corning syringe filters are 100% integrity tested and are certified nonpyrogenic and noncytotoxic and are manufacturered in accordance with ISO 9002 standards. A variety of membranes are available to meet your needs.

PES for low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) for the lowest protein binding; PTFE for chemical resistance; and regenerated cellulose (RC) the best choice for DMSO compatibility.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service