Skip to Content
Merck
All Photos(1)

Key Documents

TMO155361

Nunc® Lab-Tek® II chambered coverglass

borosilicate glass, L × W 1 mm × 25 mm, chamber size 1, sterile, case of 96 ea

Synonym(s):

chamber slides, microscope slides, microscopy slides

Sign Into View Organizational & Contract Pricing

Select a Size

96 EACH
$1,870.00

$1,870.00


Check Cart for Availability


Select a Size

Change View
96 EACH
$1,870.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.13

$1,870.00


Check Cart for Availability

material

borosilicate glass
borosilicate glass
polystyrene chamber

sterility

sterile
sterile

quality

CE marked

packaging

case of 96 ea
case of 96

manufacturer/tradename

Nunc 155361

L × W

1 mm × 25 mm

chamber size

1

suitability

suitable for (high power inverted microscopic viewing; confocal image analysis)

Looking for similar products? Visit Product Comparison Guide

General description

  • Excellent for confocal image analysis
  • Optimal for high-power inverted microscopic viewing
  • Chambered coverglass
  • The medium chamber is not removable

Legal Information

Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service