Skip to Content
Merck
All Photos(1)

Key Documents

R1013

Sigma-Aldrich

Nalgene® CryoBox

9 × 9 Array For 5.0 mL vials

Synonym(s):

cryovial storage box, freezer storage

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$208.00

$208.00


In StockDetails



Select a Size

Change View
4 EA
$208.00

About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

$208.00


In StockDetails


material

polycarbonate

feature

Holds 81 x 5 mL vials

packaging

pack of 4 ea

manufacturer/tradename

Nalgene® 5027-0909

technique(s)

cryopreservation: suitable

L × W × H

5 1/4 in. × 5 1/4 in. × 3 3/4 in.

size

133x133x52 mm

Looking for similar products? Visit Product Comparison Guide

General description

For ultra-low temperature storage of cryogenic vials in mechanical or liquid nitrogen freezers. Usable temperature range: −196 to +121 °C. Numbers molded into grid system in box correspond to numbers printed on lid. Lid is keyed to box so markings will always match. Boxes accept writing with markers.

Legal Information

CryoBoxes is a trademark of Thermo Fisher Scientific or its subsidiaries
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Oscar D Murillo et al.
Cell, 177(2), 463-477 (2019-04-06)
To develop a map of cell-cell communication mediated by extracellular RNA (exRNA), the NIH Extracellular RNA Communication Consortium created the exRNA Atlas resource (https://exrna-atlas.org). The Atlas version 4P1 hosts 5,309 exRNA-seq and exRNA qPCR profiles from 19 studies and a

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service