Skip to Content
Merck
All Photos(1)

Key Documents

P5929

Sigma-Aldrich

Phytatray II

L × W × H 11.4 cm × 8.6 cm × 10.2 cm  in., PETG, sterile; γ-irradiated

Synonym(s):

Plant Tissue Culture System

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$151.00
250 EA
$757.00

$151.00


Available to ship on09 April 2025Details



Select a Size

Change View
50 EA
$151.00
250 EA
$757.00

About This Item

UNSPSC Code:
41161500
NACRES:
NB.22

$151.00


Available to ship on09 April 2025Details


material

PETG

sterility

sterile; γ-irradiated

L × W × H

11.4 cm × 8.6 cm × 10.2 cm  in.

application(s)

agriculture

Related Categories

General description

These trays are sterile, disposable plant cell culture vessels made of PETG. They are ideal for numerous plant cell culture applications, such as high throughput screening.

Packaging

Packaged with sterile lids and trays in each box.

Legal Information

Phytatray is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Munusamy Madhaiyan et al.
Antonie van Leeuwenhoek, 113(11), 1617-1632 (2020-09-20)
In this study, two endophytic bacterial strains designated JS21-1T and S6-262T isolated from leaves of Elaeis guineensis and stem tissues of Jatropha curcas respectively, were subjected for polyphasic taxonomic approach. On R2A medium, colonies of strains JS21-1T and S6-262T are

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service