Skip to Content
Merck
All Photos(1)

Key Documents

P1117

Hanna precision pH meter

Model pH 211

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603

feature

calibration manual one- or two-point; offset and slope calibration settings are displayed − an excellent teaching aid

manufacturer/tradename

Model pH 211

mV1 measuring range

±399.9 mV, accuracy: 0.1 mV, resolution: 0.1 mV (ISE)

mV2 measuring range

±1999, accuracy: 1 mV, resolution: 1 mV (ORP)

pH measuring range

0-14, resolution: 0.01
0.00-14.00, accuracy: 0.01, resolution: 0.01 pH unit

temperature measuring range

0.0-100.0 °C, accuracy: 0.5 °C, resolution: 0.1 °C

voltage measuring range

−1999-1999 mV, resolution: 1 mV

L × W × H

240 mm × 182 mm × 74 mm

Looking for similar products? Visit Product Comparison Guide

General description

Includes a 12 VDC adaptor, for Europe this will be fitted with a 2-pin Europlug.

Product does not include the electrode arm pictured.

Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance
Similar to the pH 210 model, but it also measures mV in two ranges of ±399.9 and ±1999 mV in conjunction with ISE and ORP electrodes.
HI 1131B combination pH electrode, glass, interchangeable, BNC connector, 1 m cable included

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service