Skip to Content
Merck
All Photos(1)

Key Documents

HS120392

TrueNorth® Flatpack PP Freezer Boxes

Holds 36 x 15 mL tubes, blue, pk of 10

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$230.00

$230.00


Available to ship on15 April 2025Details



Select a Size

Change View
10 EA
$230.00

About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

$230.00


Available to ship on15 April 2025Details


material

polypropylene

feature

Holds 36 x 15 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS120392

technique(s)

cryopreservation: suitable

well diam.

19.8 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Reusable, economical and moisture resistant plastic freezer boxes.

Features and Benefits

  • Moisture resistance prevents the growth of molds
  • Made of polypropylene that ensures durability and outstands the cardboard boxes
  • Supplied flat-packed that removes the hassle of stacking and reduces the space required for test tube storage
  • When needed for use it is easy to assemble and pre-assembled dividers are provided with each box
  • Can be stored up to -80°C

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service