Skip to Content
Merck
All Photos(1)

Key Documents

HS2860P

TrueNorth® Cardboard Storage Box Partition

Holds 16 x 50 mL tubes, pk of 10

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$105.00

$105.00


Available to ship on10 April 2025Details



Select a Size

Change View
10 EA
$105.00

About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

$105.00


Available to ship on10 April 2025Details


material

cardboard

feature

Holds 16 x 50 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS2860P

well diam.

35 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • low cost way to organize your tubes
  • ecomonical cardboard racks are disposable
  • write-on surface for descriptions or self numbering system
  • partitions supplied flat - packed for space-saving storage
  • partitions available in two sizes

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service