Skip to Content
Merck
All Photos(2)

Key Documents

HS120191

Adapt-a-Rack® Flexible Multi-Tube Rack

for tubes, 5 ‑ 50 mL, green, pk of 2

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$34.60

$34.60


Available to ship on15 April 2025Details



Select a Size

Change View
2 EA
$34.60

About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

$34.60


Available to ship on15 April 2025Details


material

green POM

feature

for tubes 5 ‑ 50 mL
Holds 4 x 12-30 mm tubes
Holds 4 x 5-50 mL tubes

packaging

pk of 2

manufacturer/tradename

Heathrow Scientific HS120191

L × W × H

18.1 × 5.6 × 7.6 cm

size diam.

4 wells × 12-30 mm

color

green

Looking for similar products? Visit Product Comparison Guide

General description

Each slot of the flexible multi-tube rack adapts to accommodate 12-30 mm (5-50 mL) tubes and holds in a firm upright position.

Features and Benefits

  • made from POM
  • racks can be linked together for additional holding capacity
  • open sides allow for label viewing
  • flat base to hold tubes upright
  • linked racks should be supported underneath when carrying
  • available in soldi or a combination of colors for easy coding indentification
  • autoclavable

Legal Information

Adapt-a-Rack is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service