Skip to Content
Merck
All Photos(1)

Key Documents

Z675970

Rotating 4-way racks

Large tubes

Synonym(s):

tube rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$153.00

$153.00


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$153.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

$153.00


Available to ship on22 April 2025Details


material

polypropylene

feature

Holds 10 x 10-13 mL tubes
Holds 10 x 13.5 mm tubes
Holds 2 x 29 mm tubes
Holds 2 x 50 mL tubes
Holds 6 x 15-20 mL tubes
Holds 6 x 16 mm tubes
Holds 8 x 10-15 mL tubes
Holds 8 x 20 mm tubes
Large tubes

manufacturer/tradename

Heathrow Scientific HS29040A

size

224x110x110 mm

Looking for similar products? Visit Product Comparison Guide

General description

Each module of the Rota-Rack for large tubes holds two 50 mL tubes, eight 15 mL tubes, six 20 mm tubes, or ten 10-13 mm tubes.
Rota-Rack Tube Racks are fun, interlocked racks. Each of the four modules rotates independently. Use several sizes of test tubes, culture tubes, centrifuge tubes, or microcentrifuge tubes at the same time. Click each module into place; load with tubes, and carry. Rack maintains its orientation until you twist it again. Comes fully assembled. Autoclavable.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service