Skip to Content
Merck
All Photos(1)

Key Documents

GE27-2090-02

7-Deaza-DGTP

Cytiva 27-2090-02, pack of 2 μmol

Sign Into View Organizational & Contract Pricing

Select a Size

3 L
$531.00

$531.00


Check Cart for Availability


Select a Size

Change View
3 L
$531.00

About This Item

UNSPSC Code:
41106305
NACRES:
NA.52

$531.00


Check Cart for Availability

form

liquid

packaging

pack of 2 μmol

manufacturer/tradename

Cytiva 27-2090-02

concentration

5 mM

color

Colorless

shipped in

dry ice

storage temp.

−20°C

Related Categories

General description

7-Deaza-2′-Deoxyguanosine 5′-Triphosphate, 5 mM solution (c7dGTP). Supplied as convenient solutions at pH 7.0 and 7.5. c7dGTP* is supplied in purified water as 5 mM and 10 mM solutions.

Features and Benefits

  • For reducing “band compressions” in sequencing gels.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Storage Class Code

12 - Non Combustible Liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service