Skip to Content
Merck
All Photos(1)

Key Documents

GE10600038

Amersham Hybond® P Western blotting membranes, PVDF

pore size 0.45 μm, sheet W × L 300 mm × 600 mm, pkg of 5 ea

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$543.00

$543.00


Check Cart for Availability


Select a Size

Change View
5 EA
$543.00

About This Item

UNSPSC Code:
41105339
NACRES:
NB.22

$543.00


Check Cart for Availability

packaging

pkg of 5 ea

manufacturer/tradename

Cytiva 10600038

sheet W × L

300 mm × 600 mm

pore size

0.45 μm pore size

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

PVDF membranes have higher mechanical strength than NC membranes and, thus, are more suitable for Western blotting applications where stripping and reprobing is needed. In addition, PVDF membranes exhibit higher protein binding capacity, however, with a tendency for a higher background, compared with NC membranes.

Features and Benefits

  • Protein binding capacity over 200 µg/cm2 for easy signal detection
  • High protein retention even after harsh washing steps.
  • High protein capture during transfer minimizes sample loss.
  • Available in popular precut sizes for your application.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Legal Information

Amersham is a trademark of Cytiva
Hybond is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This page describes troubleshooting strategies in the detection of GST-tagged proteins.

Protocols

This page describes how to monitor expression and purification of GST-tagged proteins by Western blot analysis using Cytiva products.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service