Skip to Content
Merck
All Photos(1)

Key Documents

GE10463103

Protein Prep Syringe filter for ÄKTA®

diam. (13 mm), pore size 0.2 μm, regenerated cellulose, pack of 150 ea

Sign Into View Organizational & Contract Pricing

Select a Size

150 EA
$741.00

$741.00


Check Cart for Availability


Select a Size

Change View
150 EA
$741.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$741.00


Check Cart for Availability

material

regenerated cellulose

sterility

sterile

packaging

pack of 150 ea

manufacturer/tradename

Cytiva 10463103
Cytiva

diam.

(13 mm)

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

The Protein Prep syringe filter containing the regenerated cellulose membrane is the optimal choice for filtration prior to chromatography with ÄKTA® systems.

  • Optimized for sample prep prior to chromatography with ÄKTA® protein purification systems
  • Hydrophilic membrane made of regenerated cellulose exhibits low protein binding for sample preservation
  • Lot-to-lot certified to have low levels of extractables that could otherwise interfere with work
  • Filtration of samples prior to runs demonstrated to reduce column degrading particulate matter


Protein Prep Syringe Filters for ÄKTA® systems is designed for optimal preparation of protein samples prior to chromatography. High yield protein purification and accurate protein analysis both depend on a quality sample being introduced to the chromatography column. The Protein Prep syringe filter has been designed specifically to optimize these outcomes.

Features and Benefits

  • Optimized for sample prep prior to chromatography with AKTA systems
  • Hydrophilic membrane made of regenerated cellulose exhibits low protein binding for sample preservation
  • Lot-to-lot certified to have low levels of extractables that could otherwise interfere with work
  • Filtration of samples prior to runs demonstrated to reduce column degrading particulate matter
  • Available in 13 mm and 30 mm syringe filter diameter

Legal Information

ÄKTA is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service