Skip to Content
Merck
All Photos(2)

Key Documents

GBL654002

Grace Bio-Labs SecureSeal imaging spacer

1 well, diam. × thickness 9 mm × 0.12 mm

Synonym(s):

peal and stick adhesive chamber spacers, thin adhesive spacers for coverslpis, thin adhesive spacers for slides

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$293.00

$293.00


Check Cart for Availability


Select a Size

Change View
100 EA
$293.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$293.00


Check Cart for Availability

material

adhesive/adhesive
colorless

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Grace Bio-Labs 654002

diam. × thickness

9 mm × 0.12 mm

external L × W

18 mm × 18 mm

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

Imaging spacers are ultra-thin adhesive spacers which peel-and-stick to coverglass or microscope slides to confine specimens without compression. Layer multiple spacers to custom build chambers to any depth desired.

Application

Imaging
Microscopy
High-temperature single-molecule kinetic analysis
anti-Stokes Raman scattering microscopy

Legal Information

SecureSeal is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Domna G Kotsifaki et al.
Nano letters, 20(5), 3388-3395 (2020-04-11)
Plasmonic nanostructures overcome Abbe's diffraction limit to create strong gradient electric fields, enabling efficient optical trapping of nanoparticles. However, it remains challenging to achieve stable trapping with low incident laser intensity. Here, we demonstrate Fano resonance-assisted plasmonic optical tweezers for
Brian D Freibaum et al.
The Journal of cell biology, 220(3) (2021-01-28)
Liquid-liquid phase separation (LLPS) is a mechanism of intracellular organization that underlies the assembly of a variety of RNP granules. Fundamental biophysical principles governing LLPS during granule assembly have been revealed by simple in vitro systems, but these systems have

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service