Skip to Content
Merck
All Photos(2)

Key Documents

GBL620004

Grace Bio-Labs SecureSeal adhesive sheets

thickness 0.48 mm , double sided, size 7.25 in. × 10 in.

Synonym(s):

silicone sheet with double sided adhesive

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$288.00

$288.00


Check Cart for Availability


Select a Size

Change View
1 EA
$288.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$288.00


Check Cart for Availability

material

colorless
silicone/adhesive

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Grace Bio-Labs 620004

size

7.25 in. × 10 in.

thickness

0.48 mm , double sided

Looking for similar products? Visit Product Comparison Guide

General description

Grace Bio-Labs SecureSeal adhesive sheets are made up of SecureSeal adhesive, which is used to make HybriWell and SecureSeal incubation chambers. It has a thin, double-sided tape on a non-woven carrier, a clear, polyester liner on one surface, and a white clay-coated paper on the other. SecureSeal sheets are available in various thicknesses.

These adhesive sheets are made using the same SecureSeal adhesive as is used to make HybriWell and SecureSeal Incubation Chambers. Thin, double-sided tape on a non-woven carrier. Clear, polyester liner on one surface, white clay coated paper on the other. SecureSeal Sheets consist of various thickness to choose from. These double sided adhesive sheets measure 7 x 10 inches.

Legal Information

HybriWell is a trademark of Grace Bio-Labs, Inc.
SecureSeal is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Leslie Ann Jaramillo Koyama et al.
PLoS biology, 18(1), e3000567-e3000567 (2020-01-28)
Cell- and tissue-level processes often occur across days or weeks, but few imaging methods can capture such long timescales. Here, we describe Bellymount, a simple, noninvasive method for longitudinal imaging of the Drosophila abdomen at subcellular resolution. Bellymounted animals remain

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service