Skip to Content
Merck
All Photos(1)

Key Documents

GBL204916

Grace Bio-Labs FlexWell removable incubation chambers

L × W × thickness 6.5 mm × 6.5 mm × 3.2 mm, clear silicone, adhesive one side, wells 16

Synonym(s):

flexible silicone slide gasket, silicone multiwell gasket

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$361.00

$361.00


Check Cart for Availability


Select a Size

Change View
10 EA
$361.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$361.00


Check Cart for Availability

material

clear silicone

sterility

non-sterile

packaging

pack of 10 ea

manufacturer/tradename

Grace Bio-Labs 204916

L × W × thickness

6.5 mm × 6.5 mm × 3.2 mm

wells

16

Looking for similar products? Visit Product Comparison Guide

General description

FlexWell incubation chambers provide a convenient way to conduct binding reactions on protein microarrays using nitrocellulose coated ONCYTE® Film slides.

  • Silicone FlexWell forms wells on slides using a clean release adhesive to isolate up to 16 specimens per slide
  • Slides and FlexWell fit into a reusable slide tray organizing wells into the footprint of a SMS compliant microtiter plate
  • Gaskets may be sealed for mixing and to prevent evaporation

Legal Information

FlexWell is a trademark of Grace Bio-Labs, Inc.
Oncyte is a registered trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service