F7523
Millex™ syringe filter units, disposable, Durapore® PVDF
pore size 0.1 μm, sterile; γ-irradiated
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
eCl@ss:
32070500
NACRES:
NB.24
Recommended Products
material
PVDF membrane (hydrophilic)
modified acrylic housing
sterility
sterile; γ-irradiated
packaging
pack of 50
manufacturer/tradename
Millipore SLVV033RS
diam.
33 mm
volume
≤100 mL
pore size
0.1 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
General description
Units contain Durapore Hydrophilic PVDF filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.
Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5 - 10 mL.
Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5 - 10 mL.
Application
Tissue culture; mycoplasma reduction
Ultra-low protein binding (<1 μg/cm2). Component materials meet USP XXI Class VI Biological Tests for plastics. Water extractables <0.5%
Suitability
Sterilization of aqueous solutions and solutions containing proteins
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service