Skip to Content
Merck
All Photos(2)

Documents

ETIPRP1250-EP

Eppendorf® epT.I.P.S. Reloads, PCR Clean

volume × L 50-1250 μL × 103 mm , L, (dark green), pack of 960 ea (10 racks × 96 tips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600

material

(dark green)

size

L

sterility

non-sterile

feature

PCR Clean

packaging

pack of 960 ea (10 racks × 96 tips)

manufacturer/tradename

Eppendorf® 0030073614 (EU)
Eppendorf® 022494006 (NA)

technique(s)

PCR: suitable

maximum volume

1.25 mL

volume × L

50-1250 μL × 103 mm , L

foreign activity

PCR inhibitors, Human DNA, DNase, Rnase, free

Looking for similar products? Visit Product Comparison Guide

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Trays of tips which may be autoclaved in their packaging and stored clean for later use. Tips may be used straight from the reload tray, or loaded into ep T.I.P.S box (purchase separately). PCR clean, free of human DNA, DNase, RNase and PCR inhibitors, batch related certificates available on the internet at http://www.eppendorf.com

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service