Skip to Content
Merck
All Photos(1)

Key Documents

EPM1320-0004

Eppendorf® New Brunswick Innova® 43/43R Incubator Shaker

43R, refrigerated, diam. 2.5 cm (1 in.) , orbit, AC/DC input 120 V, 50 - 60 Hz (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
Product EPM1320-0004 is not currently sold in your country. Contact Technical Service

feature

20 °C below ambient to 80 °C temperature range
CO2 incubator with optional refrigeration
floor model
refrigerated

manufacturer/tradename

Eppendorf® M1320-0004 (NA)

parameter

(25-500 rpm with 2.5 cm orbit; 25-300 rpm with 5.1 cm orbit speed range)
±0.1 °C temp. stability (at 37 Celsius)
±0.25 °C (temperature uniformity at 37 Celcius)

W × D × H

115.6 cm (45.5 in.) × 81.3 cm (20 in.) × 103.1 cm (40.6 in.)

diam.

2.5 cm (1 in.) , orbit

platform size

76 cm × 46 cm

weight

152 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Innova 43 incubated and Innova 43R incubated and refrigerated shakers are the perfect choice for handling large quantities or large volumes of cultures with precision and ease. The cast iron triple-eccentric counterbalanced drive is specifically designed to support high-speed applications and heavy workloads.

Features and Benefits

  • Console style shaker/incubator with triple-eccentric drive – provides large capacity shaking for flasks up to 6 L
  • Programmable Innova controls – automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
  • Top mounted controls and display – for easy, ergonomic viewing and setting
  • Foot pedal release with easy opening lid – provides hands-free operation
  • RS-232 port for data logging
  • Built-in water reservoir humidifies chamber to reduce sample evaporation while also protecting unit from spills and including a drain for easy cleaning

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service