Skip to Content
Merck
All Photos(2)

Key Documents

CLS710115

Pyrex® certified volumetric pipette, color-coded, Class A

green, volume 15.0 mL, accuracy: 0.03 mL

Synonym(s):

Corning® pipette, CRT/SR, 15 mL, Corning® 7101, Corning® 7101

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$271.00

$271.00


Check Cart for Availability


Select a Size

Change View
6 EA
$271.00

About This Item

UNSPSC Code:
41121500

$271.00


Check Cart for Availability

material

borosilicate glass
green

feature

class A
graduation

packaging

pack of 2 ea
case of 6 ea

manufacturer/tradename

Corning 7101-15

volume measuring range

15.0 mL, accuracy: 0.03 mL

L

445 mm

capacity

15.0 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service