Skip to Content
Merck
All Photos(1)

Key Documents

CLS431731

Corning® storage bottle, octagonal with HDPE screw cap

octagonal clear PET, sterile, capacity 125 mL, cap diam. 31.7 mm, case of 48

Synonym(s):

Storage Bottle

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$111.00
48 EA
$305.00

$111.00


Check Cart for Availability


Select a Size

Change View
24 EA
$111.00
48 EA
$305.00

About This Item

UNSPSC Code:
41121800
NACRES:
NA.75

$111.00


Check Cart for Availability

material

octagonal clear PET
screw top natural high-density polyethylene cap (tamper-proof)
wide-mouth bottle

description

wide mouth

sterility

sterile

feature

cap
graduations

packaging

pack of 24 ea
case of 48

manufacturer/tradename

Corning 431731

graduations and accuracy measuring range

25-125 mL, accuracy: 25 mL

H

115 mm

bottle neck diam.

31.7 mm

cap diam.

31.7 mm

capacity

125 mL

opening diam.

31.7 mm

size

Looking for similar products? Visit Product Comparison Guide

General description

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.
Features:
  • Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
  • Break-resistant bottles are an ergonomic and easy to handle alternative to glass
  • Bottles are sterilized to 10-6 SAL and certified nonpyrogenic
  • Leakproof, tamper-evident 31.7 mm HDPE screw cap
  • Molded graduations for accurate measurements
  • USP class VI compliant bottles are validated noncytoxic and nonhemolytic

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service