Skip to Content
Merck
All Photos(1)

Key Documents

CLS431272

Corning® square bioassay dishes

without handles, not TC treated, square

Synonym(s):

cell culture dishes, cell culture plates, culture dish

Sign Into View Organizational & Contract Pricing

Select a Size

16 EA
$269.00

$269.00


Available to ship on22 April 2025Details



Select a Size

Change View
16 EA
$269.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.13

$269.00


Available to ship on22 April 2025Details


material

polystyrene
polystyrene
square

sterility

sterile; γ-irradiated

manufacturer/tradename

Corning 431272

H

18 mm

L × W

245 mm × 245 mm

surface area

500 cm2

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® square bioassay dishes are made from optically clear polystyrene.
  • Stacking bead design facilitate secure stacking and prevents slipping.
  • Compatible with automated colony picking instruments.
  • Certified nonpyrogenic dishes are supplied with lids.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service