Skip to Content
Merck
All Photos(1)

Key Documents

CLS431080

Corning® cell culture flasks

surface area 175 cm2, angled neck, cap (vented)

Synonym(s):

culture flask, flask cell culture, tissue culture flask

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$89.80
50 EA
$178.00

$89.80


Available to ship on22 April 2025Details



Select a Size

Change View
5 EA
$89.80
50 EA
$178.00

About This Item

UNSPSC Code:
41122104
eCl@ss:
32040501
NACRES:
NB.13

$89.80


Available to ship on22 April 2025Details


material

U-bottom flask
angled neck
cap (vented)
polystyrene
rectangular flask
vent cap

sterility

sterile

feature

cap
graduations

packaging

case of 50

manufacturer/tradename

Corning 431080

maximum volume

250 mL

surface area

175 cm2

working volume

35-52.5 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Available in a variety of sizes, designs and cap styles to meet your needs.
  • Manufactured from optically clear virgin polystyrene
  • Treated for optimal cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Features and Benefits

  • This product is a U-shaped flask with an angled neck style and vented cap style.
  • U-shaped flasks have rounded shoulders for an easier grip and better access when removing or tightening the cap.
  • The ergonomic shape also reduces the number of corners, improves cell scraping, and allows the use of a larger pipet.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service