CLS430492
Corning® cryogenic vials, internal thread
capacity 5.0 mL, bottom, round, seal, washer, self-standing: no
Synonym(s):
cryogenic storage vials
Select a Size
$370.00
Select a Size
About This Item
$370.00
Recommended Products
material
cap (External threaded)
polypropylene (Threaded)
round bottom tube
sterility
sterile; γ-irradiated (certified nonpyrogenic)
feature
bottom round
seal washer
self-standing: no
packaging
pack of 50 ea
case of 500 ea
manufacturer/tradename
Corning 430492
parameter
-196 °C min. temp.
technique(s)
cryopreservation: suitable
capacity
5.0 mL
color
natural
fitting
cap (Internal Thread)
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- These vials are manufactured from polypropylene to withstand temperatures to -196 °C
- Vials have a silicone washer or O-ring for a secure seal
- Color-coded with inserts
- All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation
- Include easy-to-read black graduations for precise volume measurement
- Large marking spots to identify the sample and experimental parameters
- Free of any detectable RNase/DNase
- Sterilized by gamma radiation
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service