Skip to Content
Merck
All Photos(1)

Key Documents

CLS430661

Corning® cryogenic vials, external thread

capacity 2.0 mL

Synonym(s):

Cryogenic Storage Containers, Cryopreservation Vials

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$303.00

$303.00


Check Cart for Availability


Select a Size

Change View
500 EA
$303.00

About This Item

UNSPSC Code:
41121704
NACRES:
NB.13

$303.00


Check Cart for Availability

material

cap (External threaded)
polypropylene (Threaded)
round bottom tube

description

round bottom

sterility

sterile; γ-irradiated (certified nonpyrogenic)

feature

self-standing: no

packaging

pack of 50 ea
case of 500 ea

manufacturer/tradename

Corning 430661

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

2.0 mL

color

natural

fitting

cap (External Thread)

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Cryogenic vials are manufactured from polypropylene to withstand temperatures to −196 °C
  • Vials have an external threaded cap and silicone washer for a secure seal
  • Vials can be color-coded with inserts
  • All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation
  • These vials include easy-to-read black graduations for precise volume measurement
  • Large marking spots to identify the sample and experimental parameters
  • Free of any detectable RNase/DNase
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service