Skip to Content
Merck
All Photos(1)

Key Documents

CLS3354

Corning® Thermowell GOLD PCR 384 well plates

384 well plate, Thermowell PCR GOLD plate, polypropylene, conical bottom, clear, non-sterile, w/ 2 generic barcode labels, 50/cs

Synonym(s):

384 multiwell plate, 384 well PCR plate, 384 well microplate, 384 well microtiter plate, 384 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
material:
clear polypropylene plate
conical bottom clear polypropylene wells
polypropylene
maximum volume:
55 μL
size:
384 wells
working volume:
50 μL
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no
plate format: 384 well standard

material

clear polypropylene plate
conical bottom clear polypropylene wells
polypropylene

sterility

non-sterile

feature

lid: no
plate format: 384 well standard

packaging

pack of 10
case of 50

manufacturer/tradename

Corning 3354

technique(s)

PCR: suitable

maximum volume

55 μL

size

384 wells

working volume

50 μL

color

clear

suitability

suitable for (high-throughput (HT) applications; PCR, DNA sequencing and RT-PCR)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • 384 well PCR microplates feature a rigid construction that is ideal for high-throughput (HT) automation
  • Suitable for PCR, DNA sequencing and RT-PCR
  • Uniform wall thinness assures efficient heat transfer while minimizing well-to-well variability
  • 100% tested for well integrity and certified DNase- and RNase-free
  • Nonsterile, without lids

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service