Skip to Content
Merck
All Photos(1)

Documents

CLS3151

Corning® Costar® cell culture flasks

162 cm2 rectangular canted neck cell culture flask w/ vent cap, PS, TC-treated, sterile, 25/cs

Synonym(s):

cell culture flasks, tissue culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
eCl@ss:
32040501

material

cap (vent)
polystyrene
rectangular bottom flask
rectangular flask
straight neck flask
vent cap

sterility

sterile; γ-irradiated

feature

cap
graduations

packaging

case of 25
pack of 5

manufacturer/tradename

Corning 3151

maximum volume

175 mL

surface area

162 cm2

working volume

32-48 mL

suitability

suitable for (cell culture applications; optimized for adherent cells)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Corning® Costar® Cell Culture Flasks

  • Disposable
  • Manufactured from optically clear virgin polystyrene with frosted labeling surfaces
  • Volume graduations and alphanumeric coordinates for cell counting
  • Treated for optimal cell attachment
  • Sterilized by gamma irradiation and certified nonpyrogenic
  • 100% integrity tested

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service