CLS13991L
Corning® glass media storage bottle
with side grips, volume 1 L
Synonym(s):
media bottle
Select a Size
$161.00
Select a Size
About This Item
$161.00
Recommended Products
material
borosilicate glass bottle
polypropylene cap
square bottle
sterility
non-sterile
feature
cap
graduations
packaging
pkg of 4 ea
manufacturer/tradename
Corning 1399-1L
bottle neck diam.
45 mm
capacity
1 L
volume
1 L
1000 mL
fitting
45
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
Features:
- Indented gripping zones along the sides of bottle allow easier and safer handling
- New cap design permits faster opening and closing
- The caps are fully compatible with all standard “GL45” (45 mm neck size) Pyrex bottles
- Widely-spaced knurls (ridges and grooves) provide comfortable and ergonomic cap handling
- Narrow bottle diameter allows more efficient storage on shelves, refrigerators, autoclaves
- Bottles are graduated to their full working volumes
- Available in four sizes: 125 mL, 250 mL, 500 mL, and 1L
Pyrex Slim Line bottles are made from the same Type 1 Class A (ASTM E-438) borosilicate glass as standard Pyrex media bottles for chemical and heat resistance.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
HPLC separation of 17 important cannabinoids including CBD, delta 9 THC and THCA. Read the application note.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service