Skip to Content
Merck
All Photos(1)

Key Documents

CLS1395250HTC

Corning® pyrex® media bottle

capacity 250 mL, with PBT high temperature caps

Synonym(s):

1395-250HTC, media bottle, pyrex bottle

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$239.00

$239.00


Check Cart for Availability


Select a Size

Change View
10 EA
$239.00

About This Item

UNSPSC Code:
41121800

$239.00


Check Cart for Availability

material

borosilicate glass bottle
cylindrical
red cap

sterility

non-sterile

feature

cap
graduations 50 ‑ 200 mL graduation intervals: 50 mL approx
wide mouth

packaging

case of 10 ea
pack of 10 ea

manufacturer/tradename

Corning 1395-250HTC

bottle H × O.D.

138 mm × 70 mm , approx

capacity

250 mL

fitting

GL 45 thread

Looking for similar products? Visit Product Comparison Guide

General description

These heavy duty Pyrex® round bottles can be used for storage as well as mixing and sampling. They include an autoclavable red polybutylene terephthalate (PBT) GL45 threaded cap with PTFE faced silicone liner and ETFE pouring ring for dry heat sterilization (180°C). New glass bead indicates full capacity line. Bottles have permanent white enamel graduations and marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service