Skip to Content
Merck
All Photos(1)

Key Documents

CLS1397500

Pyrex® round media storage bottles, wide-mouth

capacity 500 mL

Synonym(s):

Pyrex® media bottles, glass media bottles

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$273.00

$273.00


Check Cart for Availability


Select a Size

Change View
10 EA
$273.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$273.00


Check Cart for Availability

material

borosilicate glass bottle
clear bottle
cylindrical bottle
orange polypropylene cap (screw cap)
wide-mouth bottle

sterility

non-sterile

feature

autoclavable
cap screw
graduations 100 mL
reusable

packaging

case of 10

manufacturer/tradename

Corning 1397-500

H

148 mm

capacity

500 mL

fitting

neck (GLS 80)

Looking for similar products? Visit Product Comparison Guide

General description

These PYREX wide mouth bottles are designed for heavy duty storage as well as mixing and sampling. The extra wide mouth (69mm inner diameter) gives easier access for pouring and removing pastes, powders and larger items. They include a linerless, one-piece autoclavable orange polypropylene plug seal GLS80 threaded cap with a drip-free pouring ring.

Caution DO NOT tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage.

  • Neck opening is 5 times larger than on GL45 threaded bottles - much easier to add or remove powders and easier to clean
  • High thermal shock resistance; useable up to 500ºC and in microwave ovens
  • PYREX bottles can be sterilized by autoclaving or dry heat; polypropylene caps can be autoclaved
  • Permanent white enamel graduations and marking spot
  • Traceability Code for easier documentation

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service